- Zinc Plated Finish
- Steel Material
- 12 in Length
description
- Made from low carbon steel material. Zinc plated finish. Type 2 is used for gears, keyways, pulleys, and shafts. Precision Brand® Step Keystock is used in the transmission of power from a shaft to a gear, sprocket, sheave, pulley, coupling, etc. Often referred to as "Offset Keystock".
features
- Often referred to as offset keystock
- Used in the transmission of power from a shaft to a gear, sprocket, sheave, pulley, coupling, etc.
- ASTM A-108
| Overall Width | 1/2 in |
| Type | Type 2 - For Gears or Sprockets |
| Length | 12 in |
| Overall Height | 3/8 in |
| Height to Step | 3/16 in |
| Material | Low Carbon Steel |
| Step Height | 3/16 in |
| Step Width | 3/8 in |
| Finish | Zinc Plated |
| Weight | 0.638 LB |
| EAN or UPC | 698158158102 |

