- 3/8" W x 3/4" H x 12" L
- Zinc Plated
- 1018 Steel
- Rectangular Keystock
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
features
- Most tolerances on dimensions are oversized to ensure tight fits in keyways for positive, zero backlash power transmission
- Used for new machinery, general maintenance and shop repairs
- Meets ASTM A-108
| Height | 3/8 in |
| Material | Carbon Steel |
| Type | Rectangular |
| Finish | Zinc Plated |
| Length | 12 in |
| Steel Grade | 10W Carbon Steel |
| Weight | 0.956 LB |
| EAN or UPC | 698158154999 |

