- Zinc Plated Finish
- Steel Material
- 5/8 in Width
- 12 in Length
- 5/16 in Thickness
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
applications
- Used for new machinery, general maintenance and shop repairs
features
- Material is high quality, cold drawn, low carbon steel
- Most tolerances on dimensions are oversized to ensure tight fits in keyways for positive, zero backlash power transmission
compliances
- 0
| Type | Rectangular |
| Steel Grade | 1018 Steel |
| Length | 12 in |
| Material | Steel |
| Height | 5/16 in |
| Finish | Zinc Plated |
| Width | 5/8 in |
| Weight | 3.984 LB |
| EAN or UPC | 698158154258 |

