- Zinc Plated Finish
- Steel Material
- 2 in Width
- 12 in Length
- 2 in Thickness
description
- High quality steel material. Zinc plated finish. Size is clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
| Material | Steel |
| Type | Square |
| Length | 12 in |
| Width | 2 in |
| Finish | Zinc Plated |
| Weight | 13.6 LB |
| EAN or UPC | 698158146758 |

