- Zinc Plated Finish
- Steel Material
- 1 1/8 in Width
- 12 in Length
- 1-1/8 in Thickness
description
- High quality steel material. Zinc plated finish. Size is clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
features
- Oversized to ensure tight fits in keyways for positive, zero backlash power transmission
- Sizes marked on each piece
- Available in other square and rectangular sizes and plain finish
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
| Type | Square |
| Material | Steel, Steel C1018 |
| Coating | Galvanized Zinc |
| Height | 1 1/8 in |
| Finish | Zinc Plated |
| Length | 12 in |
| Width | 1 1/8 in |
| Weight | 8.606 LB |
| EAN or UPC | 698158145256 |

