- Zinc Plated Finish
- Steel Material
- 9/32 in Width
- 12 in Length
- 9/32 in Thickness
description
- High quality steel material. Zinc plated finish. Size is clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
features
- Also available in rectangular sizes
- Oversized to ensure tight fits in keyways for positive, zero backlash power transmission
- Sizes marked on each piece
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
| Height | 9/32 in |
| Type | Square |
| Hardness | 80.0 Rb [Min], 95.0 Rb [Max] |
| Length | 12 in |
| Width | 9/32 in |
| Material | Steel, Low Carbon Steel |
| Finish | Zinc Plated |
| Coating | Zinc |
| Weight | 1.614 LB |
| EAN or UPC | 698158142750 |

