- Plain Finish
- Steel Material
- 50 mm Width
- 12 in Length
- 28 mm Thickness
description
- Material is high quality, cold drawn steel. Only available in plain finish. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
| Finish | Plain |
| Material | Steel |
| Type | Square |
| Length | 12 in |
| Width | 50 mm |
| Weight | 7.37 LB |
| EAN or UPC | 698158051151 |

