- Plain Finish
- Steel Material
- 45 mm Width
- 12 in Length
- 25 mm Thickness
description
- Material is high quality, cold drawn steel. Only available in plain finish. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
| Width | 45 mm |
| Length | 12 in |
| Type | Square |
| Finish | Plain |
| Material | Steel |
| Weight | 5.923 LB |
| EAN or UPC | 698158051106 |

