- Gold Dichromate Plated Finish
- Steel Material
- 36 mm Width
- 12 in Length
- 20 mm Thickness
description
- Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
| Type | Rectangular |
| Length | 12 in |
| Material | Steel |
| Finish | Gold Dichromate Plated |
| Steel Grade | 1020 Steel |
| Height | 22.000 mm |
| Width | 36 mm |
| Weight | 3.791 LB |
| EAN or UPC | 698158051007 |

