- 28 mm W x 16 mm H x 12" L
- Gold Dichromate Plated
- 1020 Steel
- Square Keystock
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
features
- True metric keystock that conforms to metric keyway specifications
- Gold dichromate plating makes product identification easy
- Used to accommodate metric keyways
- DIN 6880
| Finish | Gold Dichromate Plated |
| Steel Grade | 1020 Steel |
| Height | 16.000 mm |
| Type | Rectangular |
| Length | 12 in |
| Material | Carbon Steel |
| Weight | 2.359 LB |
| EAN or UPC | 698158050918 |

