- Gold Dichromate Plated Finish
- Steel Material
- 20 mm Width
- 12 in Length
- 8 mm Thickness
description
- Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
| Finish | Gold Dichromate Plated |
| Length | 12 in |
| Material | Steel |
| Width | 20 mm |
| Weight | 0.0 LB |
| EAN or UPC | 698158050451 |

