- Gold Dichromate Plated Finish
- Steel Material
- 22 mm Width
- 12 in Length
- 22 mm Thickness
description
- Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
| Length | 12 in |
| Material | Steel |
| Type | Square |
| Finish | Gold Dichromate Plated |
| Width | 22 mm |
| Weight | 2.548 LB |
| EAN or UPC | 698158040650 |

