- Gold Dichromate Plated Finish
- Steel Material
- 18 mm Width
- 12 in Length
- 18 mm Thickness
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
applications
- Used to accommodate metric keyways
features
- True metric keystock that conforms to metric keyway specifications
- Gold dichromate plating makes product identification easy
- Material is high quality, cold-drawn steel
compliances
- 0
| Finish | Gold Dichromate Plated |
| Type | Square |
| Length | 12 in |
| Steel Grade | 1020-1045 Steel |
| Height | 18.000 mm |
| Material | Carbon Steel |
| Width | 18 mm |
| Weight | 6.823 LB |
| EAN or UPC | 698158040551 |

