Skip to content Skip to navigation menu
PIP9100-2000E-GR/M

9100-2000E-GR/M

AR/FR Dual Certified Zipper Closure 9 Cal/cm2 Coverall
Item #120217146
  • 8 CAL FR DUAL CERT. 7OZ. COVERALL, NFPA 70E & NFPA 2112, GRAY
PIP9100-2000E-GR/M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 CAL FR DUAL CERT. 7OZ. COVERALL, NFPA 70E & NFPA 2112, GRAY

description

  • Ideal for electrical and utility work.

features

  • ARC Rating: ATPV 9 cal/cm2
  • 7 oz. FR cotton
  • 2 way front brass zipper on aramid tape
  • Storm guard over front zipper
  • 2 chest flap pockets, flap with snap closure
  • Protective shirt collar
  • side elasticized waist
  • 2 waist & 2 rear hip patch pockets
  • Arm cuffs with two position snap closure
  • All metal thermally protected from the skin
  • Aramid high tenacity FR thread
  • Bar-tacked at all stress points
  • Action back for mobility
  • Dual-certified to NFPA 70E and NFPA 2112-2023 standards
  • Meets ASTM F1959 and F1506 standards
Weight 50.71 LB
EAN or UPC 616314784545
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison