Skip to content Skip to navigation menu
PIP385-FRHN-(TN)-L

385-FRHN-(TN)-L

AR/FR Long Sleeve L Size Henley
Item #120217048
  • AR/FR LONG SLEEVE HENLEY, 10.6 CAL 6.5 OZ INTERLOCK COTTON, TAN
PIP385-FRHN-(TN)-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AR/FR LONG SLEEVE HENLEY, 10.6 CAL 6.5 OZ INTERLOCK COTTON, TAN

description

  • Ideal for daily wear use and under arc flash suits and coveralls.

features

  • 6.5 oz 100% cotton interlock knit FR
  • ARC Rating: ATPV 10.6 cal/cm2
  • Aramid high-tenacity FR thread
  • 1 chest pocket
  • Melamine FR buttons
  • Dual-certified to NFPA 70E and NFPA 2112-2018 standards
Weight 33.07 LB
EAN or UPC 616314796319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison