Skip to content Skip to navigation menu
PIP188-4-BLANKET-BX

188-4-BLANKET-BX

RUBBER INSULATING BLANKET, CLASS 4,ORANGE, BOX OF 6EA
Item #120217198
  • RUBBER INSULATING BLANKET, CLASS 4,ORANGE, BOX OF 6EA
PIP188-4-BLANKET-BX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RUBBER INSULATING BLANKET, CLASS 4,ORANGE, BOX OF 6EA

description

  • Slotted insulating blanket is designed to provide protection for applications that come into contact with with dangerous high-voltage equipment. The surface is designed to be cleaned after use and will not collect contaminants. The Type II premium quality rubber is ozone resistant to prevent long-term use and premature aging. The slotted construction provides superior flexibility to cover irregular shapes.

features

  • Class 4 – rated to 36,000 Volts AC
  • Meets ASTM 1048-14 Standard, ISO 9001:2015
  • Type II Ozone-resistant rubber to prevent long-term aging/checking
  • Slotted design covers live electrical conductors, apparatus or circuits on deadends, secondary racks and cross arms
  • Molded construction provides superior flexibility to cover many irregular shapes
  • Beaded edge for added strength and durability
Weight 0.0 LB
EAN or UPC 616314364945
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison