- Clear
- 18 in Size
description
- Great for food processing, cleaning, maintenance and manufacturing
features
- Elastic at both ends for comfort
- Great for forearm coverage
- 18" length
- 21 CFR 170-199 for food contact
| Color | Clear |
| Clothing Type | Sleeves |
| Fabric | Vinyl |
| Wrists | Elastic |
| Weight | 0.82 LB |
| EAN or UPC | 662909865656 |

