- 35 in Width
- 45 in Length
- Blue Color
description
- Great for food processing, cleaning, maintenance and manufacturing.
features
- Die cut around neck
- Superior flexibility
- Excellent resistance to punctures and abrasion
- Excellent resistance to chemicals, fats, oils and grease
- FDA approved
| Color | Blue |
| Width | 35 in |
| Fabric | Vinyl |
| Length | 45 in |
| Weight | 1.35 LB |
| EAN or UPC | 662909857804 |

