- 27 in Width
- 45 in Length
- Blue Color
description
- Great for food processing, cleaning, maintenance and manufacturing.
features
- Die cut around neck
- Superior flexibility
- Excellent resistance to punctures and abrasion
- Provides excellent resistance to acids, alkalis, solvents, chemicals, oils, fats, grease and salt
- Generously cut and ties secure garment in place
- One Size fits most
- Blue in color
- FDA approved
| Color | Blue |
| Fabric | Vinyl |
| Width | 27 in |
| Length | 45 in |
| Weight | 0.67 LB |
| EAN or UPC | 662909857798 |

