- Large Size
- Powder Free
- Nitrile Material
- Blue Color
description
- A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
features
- Textured grip provides a good grip in wet or dry environments
- Latex free gloves
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Anti-static, surface resistance 10^9 ohms
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- RoHS Compliant
| Material | Nitrile |
| Powder | Powder Free |
| Thickness | 3 mm |
| Cuff | Rolled |
| Color | Blue |
| Weight | 10.0 LB |
| EAN or UPC | 616314284014 |

