- Medium Glove Size
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
- Anti-static black nitrile palm and fingertip coating
- Heat protection: withstands wet or dry heat contact temperatures 250 degrees F - 275 degrees F
- RoHS Compliant
- Made in USA
| Glove Size | Medium |
| Coating | Nitrile |
| Coating Color | Black |
| Color | Gray |
| Color2 | Gray |
| Coating Coverage | Palm & Fingers |
| Weight | 18.0 LB |
| EAN or UPC | 616314282270 |

