- X-Large Glove Size
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
| Color2 | Gray |
| Coating Color | Light Gray |
| Glove Size | X-Large |
| Coating | Polyurethane |
| Cuff | Knit Wrist |
| Color | Gray |
| Coating Coverage | Palm |
| Weight | 10.0 LB |
| EAN or UPC | 616314282126 |

