- Small Glove Size
description
- Ideal for product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing.
features
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Low lint gloves knit from nylon filament yarns
- Provides superior comfort & dexterity
- Nylon yarns absorb perspiration and leave hands cool and comfortable
| Glove Size | Small |
| Color | White |
| Coating Coverage | Palm & Fingers |
| Coating Color | White |
| Color2 | White |
| Coating | Polyurethane |
| Cuff | Knit Wrist |
| Weight | 8.0 LB |
| EAN or UPC | 616314282041 |

