- Large Glove Size
description
- Medium Weight. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
features
- Cotton construction keeps hands cool and protected
- Canvas Back offers breathability to the back of the hand
- Band Top cuff helps protect wrist area and allows for easy on and off
- Nap-out finish offers moderate heat resistance
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double Palm provides additional weight, durability and protection
| Thumb | Straight |
| Cuff | Band Top |
| Color2 | Natural |
| Color | Natural |
| Glove Size | Large |
| Weight | 0.0 LB |
| EAN or UPC | 662909000187 |

