- X-Large Size
features
- ARC Rating: ATPV 43 cal/cm2
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
- Aqua Armor® technology resists water
- Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
- Stitched with Kevlar®, adding strength and burn resistance
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
| Cuff Style | Slip-On |
| Glove Length | 11 in |
| Material | Top Grain Goatskin |
| Glove Size | X-Large |
| Leather Type | Goat Grain |
| Cuff | Slip-on |
| Color | Brown |
| HRC Method | ATPV |
| Palm Width | 5 3/8 in |
| Thumb Style | Keystone |
| HRC Level | 4 |
| HRC Cal | 43 |
| Weight | 0.12 LB |
| EAN or UPC | 662909078698 |

