- X-Large Size
| Cuff | Slip-on |
| CRH | 10:5 |
| HRC Cal | 43 |
| Color | Brown |
| HRC Method | ATPV |
| HRC Level | 4 |
| Weight | 0.12 LB |
| EAN or UPC | 662909077813 |
| Cuff | Slip-on |
| CRH | 10:5 |
| HRC Cal | 43 |
| Color | Brown |
| HRC Method | ATPV |
| HRC Level | 4 |
| Weight | 0.12 LB |
| EAN or UPC | 662909077813 |