- Natural Color
- Large Size
description
- Used for construction, metalworking, farming, maintenance and other general purposes.
features
- Constructed of "A/B" grade shoulder split cowhide
- Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Full leather back provides heavy duty protection
- Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
| Cuff | Gauntlet |
| Color | Natural |
| Glove Size | Large |
| CRH | 5:5 |
| Hide | Split Cowhide |
| Weight | 3.5 LB |
| EAN or UPC | 662909900180 |

