
- Mens Glove Size
description
- Used for light protection in warehousing, farming and the automotive industry.
features
- Cotton construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- 7 oz
Glove Size | Mens |
Color2 | Natural |
Color | Natural |
Cuff | Knit Wrist |
Weight | 0.87 LB |
EAN or UPC | 662909800282 |
