- Ladies Glove Size
description
- Used for light protection in warehousing, farming and the automotive industry.
features
- Cotton construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Straight thumb increases comfort in closed-fisted work
- 5.5 oz
| Color2 | Natural |
| Glove Size | Ladies |
| Cuff | Knit Wrist |
| Color | Natural |
| Thumb | Straight |
| Weight | 0.0 KG |
| EAN or UPC | 662909006509 |

