- Ladies Glove Size
description
- Heavy Weight, used for light protection in warehousing, farming and the automotive industry.
features
- Cotton construction keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Heavy weight is excellent for cold applications
- Brown color hides the dirt and extends the wear
- Ladies' size for true fit on female hands
| Color | Brown |
| Thumb | Straight |
| Cuff | Knit Wrist |
| Glove Size | Ladies |
| Color2 | Brown |
| Weight | 0.82 LB |
| EAN or UPC | 662909713933 |

