
- Mens Glove Size
description
- Heavy Weight. Used for light protection in warehousing, farming and the automotive industry.
features
- Cotton construction keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Heavy weight is excellent for cold applications
- Brown color hides the dirt and extends the wear
Color2 | Brown |
Thumb | Straight |
Color | Brown |
Glove Size | Mens |
Cuff | Knit Wrist |
Weight | 0.82 LB |
EAN or UPC | 662909713438 |
