- X-Large Glove Size
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Nylon/conductive carbon fiber blend yarn
- Microknit™ fingertips for dexterity
- Uncoated
- RoHS Compliant
| Glove Size | X-Large |
| Color | Gray |
| Coating | Uncoated |
| Cuff | Knit Wrist |
| Color2 | Gray |
| Weight | 8.0 LB |
| EAN or UPC | 616314281815 |

