- Large Glove Size
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- Corded cotton/polyester construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Nap-In finish
| Thumb | Straight |
| Palm | Double |
| Color | Natural |
| Color2 | Natural |
| Glove Size | Large |
| Cuff | Knit Wrist |
| Weight | 1.75 LB |
| EAN or UPC | 662909712936 |

