- 18 Glove Size
- 18 in Length
- PVC Material
- Jersey Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Coating has superior wet grip
- Jersey lined for comfort and moderate insulation
- Double dipped for enhanced liquid protection and extended wear
- Black color hides dirt
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Material | PVC |
| Color | Black |
| Length | 18 in |
| Coating Coverage | Full Hand |
| Coating Color | Black |
| Glove Size | 18 |
| Cuff | Straight |
| Lining | Jersey |
| Coating | PVC |
| Weight | 2.16 LB |
| EAN or UPC | 662909100788 |

