- Large Glove Size
- 12 in Length
- PVC Material
- Jersey Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Soft jersey liners provide comfort and moderate insulation
- Single dip construction
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Color | Black |
| Coating Coverage | Full Hand |
| Cuff | Straight |
| Coating Color | Black |
| Glove Size | Large |
| Material | PVC |
| Lining | Jersey |
| Coating | PVC |
| Length | 12 in |
| Weight | 2.16 LB |
| EAN or UPC | 662909100757 |

