- Large Glove Size
- PVC Material
- Jersey Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Coating has superior wet grip
- Jersey lined for comfort and moderate insulation
- Double dipped for enhanced liquid protection and extended wear
- Black color hides dirt
- Knit Wrist helps prevent dirt and debris from entering the glove
| Coating Color | Black |
| Lining | Jersey |
| Color | Black |
| Material | PVC |
| Coating | PVC |
| Glove Size | Large |
| Cuff | Knit Wrist |
| Coating Coverage | Full Hand |
| Weight | 2.16 LB |
| EAN or UPC | 662909100726 |

