- Hi-Vis Yellow Color
- Medium Glove Size
- Nitrile Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Kevlar® reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating | Nitrile |
| CRH | 7:2 |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Glove Size | Medium |
| Color | Hi-Vis Yellow |
| Coating Color | Orange |
| Gauge | 13 |
| Weight | 0.62 LB |
| EAN or UPC | 662909013736 |

