- Hi-Vis Yellow Color
- X-Large Glove Size
- Nitrile Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Silicone free
- Knit Wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Gauge | 13 |
| Coating Coverage | Palm & Fingers |
| CRH | 7:2 |
| Coating Color | Orange |
| Coating | Nitrile |
| Glove Size | X-Large |
| Color | Hi-Vis Yellow |
| Cuff | Knit Wrist |
| Weight | 3.75 LB |
| EAN or UPC | 662909501066 |

