- Hi-Vis Yellow Color
- X-Large Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- White thermal lining provides excellent insulation without the bulk of fleece.
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Elastic closure sewn inside glove for safety and comfort
- Leather finger tips for extra protection
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Hi-Vis coloring makes this product very easy to see
| Glove Size | X-Large |
| Hide | Top Grain Pigskin |
| Cuff | Safety |
| Palm | Leather |
| Back | Fabric |
| Color | Hi-Vis Yellow |
| Thumb | Wing |
| Weight | 0.0 LB |
| EAN or UPC | 662909029416 |

