- Hi-Vis Yellow Color
- Large Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Hi Vis coloring makes this product very easy to see
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Coating | Nitrile |
| Coating Color | Black |
| Gauge | 13 |
| Glove Size | Large |
| Color | Hi-Vis Yellow |
| CRH | 8:5 |
| Weight | 0.0 LB |
| EAN or UPC | 662909010698 |

