- Hi-Vis Green Color
- Large Glove Size
- Nitrile Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Seamless construction offers increased comfort and breathability
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating Color | Black |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Color | Hi-Vis Green |
| Coating | Nitrile |
| CRH | 8:8 |
| Gauge | 10 |
| Glove Size | Large |
| Weight | 1.75 LB |
| EAN or UPC | 662909556783 |

