- Large Glove Size
description
- Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening.
features
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Seamless knit cotton/polyester liner offers increased comfort, finger dexterity and breathability
- Hi-Vis coloring makes this product very easy to see
| EN 388 T | 4 |
| EN 388 C | 2 |
| EN 388 2016 | 2242 |
| Color | Hi-Vis Yellow |
| EN 388 P | 2 |
| Color2 | Hi-Vis Yellow |
| Gauge | 10 |
| Coating | Latex |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Coating Coverage | Palm & Fingers |
| EN 388 | 2242 |
| Coating Color | Black |
| EN 388 A | 2 |
| Weight | 1.75 LB |
| EAN or UPC | 662909070104 |

