- 28 in Width
- 46 in Length
- White Color
description
- Economical protection for light to medium duty applications. Great for food service & processing and maintenance.
features
- Excellent resistance to chemicals, fats, oils and grease
- Easy to clean
- Convenient individual packaging
- Die cut for consistent sizing
- Dispenser packed for easy distribution
| Color | White |
| Fabric | Polyethylene |
| Width | 28 in |
| Length | 46 in |
| Weight | 24.47 LB |
| EAN or UPC | 662909039293 |

