- X-Large Size
- White Color
- Snap Closure
- Open Wrists
description
- Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
features
- Full Length coverage to top of thigh
- Snap buttons for quick donning
- No pockets
- V neck design
- Side slits for pocket access
- One time use product
| Color | White |
| Fabric | PosiWear M3 Fabric |
| Clothing Type | Lab Coats |
| Seams | Serged |
| Wrists | Open |
| Weight | 8.05 LB |
| EAN or UPC | 662909038302 |

