- 2X-Large Size
- White Color
- Elastic Closure
description
- Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
features
- Latex Free Elastic waistband for comfort
- Wide leg opening for easy donning
- Designed for a roomy fit
- Serged seams
- One time use product
| Clothing Type | Pants |
| Fabric | PosiWear M3 Fabric |
| Seams | Serged |
| Ankles | Open |
| Color | White |
| Weight | 11.89 LB |
| EAN or UPC | 662909038197 |

