Skip to content Skip to navigation menu
White One Size Sleeve

C3812

White One Size Sleeve
Item #117167238
  • White
  • One Size
White One Size Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White
  • One Size

description

  • Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.

features

  • Elastic openings designed to fit most sizes
  • White in color
  • 18" length to fit most arm lengths
  • One time use product
Fabric PosiWear M3
Color White
Wrists Elastic
Clothing Type Sleeves
Weight 7.72 LB
EAN or UPC 662909038128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison