Skip to content Skip to navigation menu
PIPC3712

C3712

White One Size Sleeve
Item #118320264
  • White
  • One Size
PIPC3712
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White
  • One Size

description

  • Ideal for food service, food processing and maintenance.

features

  • Effective liquid and light splash protection that is designed to fit most sizes
  • Comfortable to wear with elastic openings
  • FDA Approved
  • Light weight embossed polypropylene sleeve
  • Superior flexibility
  • Easy to clean
Clothing Type Sleeves
Wrists Elastic
Fabric Polyethylene Coated SBP
Color White
Weight 7.72 LB
EAN or UPC 662909774736
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison