- Premium Grade
- Seamless Knit Nylon
- Nitrile Coated Palm & Fingers
- Breathable Back
- Extra Large
features
- Seamless, knit nylon liner
- Breathable back for comfort
- Nitrile-coated palm and fingers provide superior grip, cut, and snag resistance
| Material | Seamless Knit Nylon |
| Color Code | White/Gray |
| Glove Type | Palm Coated Knit |
| Cuff Type | Knitwrist |
| Glove Size | X-Large |
| Length | 12 in |
| Weight | 0.08 LB |

