- Small Size
- Powder Free
- Nitrile Material
- Blue Color
description
- A versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
features
- Textured grip provides a good grip in wet or dry environments
- Latex-Free
- Ambidextrous and Powder Free
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- RoHS Compliant
| Color | Blue |
| Thickness | 5 mm |
| Length | 9 in |
| Material | Nitrile |
| Powder | Powder Free |
| Weight | 13.65 LB |
| EAN or UPC | 616314283666 |

