Skip to content Skip to navigation menu
Apron

A2842D4

Apron
Item #118320254
  • Blue Color
Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue Color

description

  • Ideal for industrial maintenance, construction, manufacturing and carpentry

features

  • 100% cotton construction and comfort at affordable prices
  • Serged seams and pre-shrunk for good launderability
  • Durable metal grommets to hold neck strap and waist ties
  • Chest and hip pocket to store stuff.
Color Blue
Fabric Denim
Pocket Type Chest Pocket, Waist Pocket
Weight 0.22 LB
EAN or UPC 662909280220
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison